Apply to be a TradeMaster!
Filter menu expanded

Filters

65 items
Reset

SORT

Product Availability

Show In Stock Only (57)

Brand

Bluefin (15)
Boshart (48)
Zilmet (2)

Material

Brass (36)
PVC (1)
Stainless Steel (28)

Connection Size

1/2" (6)
3/4" (4)
1" (32)
1-1/4" (17)

Min Pressure (PSI)

30 (14)
40 (9)

Max Pressure (PSI)

50 (14)
60 (10)
150 (1)

Review Score

(26)
(3)
(4)
(1)

Price Range

$5 to $10 (1)
$10 to $15 (5)
$15 to $20 (3)
$20 to $25 (1)
$25 to $30 (1)
$30 to $35 (3)
$35 to $40 (2)
$40 to $45 (2)
$45 to $50 (2)
$50 to $60 (4)

Pressure Tank Tee Kits & Packages

Help Face
Need a little help?
65 items
Grid
List
Compare
Product Image of 1" MPT Solid Brass Tank Tee Package (Lead Free)
1" MPT Solid Brass Tank Tee Package (Lead Free)
SKU: TFP-2TK252NL
Boshart
SKU: TFP-2TK252NL
Brand: Boshart
(22)
$120.37 each
BOX UP & SAVE 10%
$648.84 box of 6
$108.14 each
In Stock
Get 15 by Tue, Jul 28
In Stock
Get 15 by Tue, Jul 28
Compare
Product Image of 1-1/4" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
$166.27 each
In Stock
Get 5 by Tue, Jul 28
In Stock
Get 5 by Tue, Jul 28
Compare
Product Image of 1-1/4" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
$102.02 each
In Stock
Get 71 by Tue, Jul 28
In Stock
Get 71 by Tue, Jul 28
Compare
Product Image of 1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
$83.36 each
In Stock
Get 185 by Tue, Jul 28
In Stock
Get 185 by Tue, Jul 28
Compare
Product Image of 1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
SKU: TFP-2TK1412M4CVNL
Boshart
SKU: TFP-2TK1412M4CVNL
Brand: Boshart
(8)
$192.66 each
In Stock
Get 5 by Tue, Jul 28
In Stock
Get 5 by Tue, Jul 28
Compare
Product Image of 1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
$100.32 each
Backorder
Get it by Thu, Oct 22 - Wed, Jan 20
Backorder
Get it by Thu, Oct 22 - Wed, Jan 20
Compare
Product Image of 1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
SKU: TFP-2TK252M4CVNL
Boshart
SKU: TFP-2TK252M4CVNL
Brand: Boshart
(8)
$180.33 each
In Stock
Get 13 by Tue, Jul 28
In Stock
Get 13 by Tue, Jul 28
Compare
Product Image of 1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
$104.09 each
In Stock
Get 185 by Tue, Jul 28
In Stock
Get 185 by Tue, Jul 28
Compare
Product Image of 1" MPT Union Brass Tank Tee Package (Lead Free)
1" MPT Union Brass Tank Tee Package (Lead Free)
SKU: TFP-2TK252UCV02NL
Boshart
SKU: TFP-2TK252UCV02NL
Brand: Boshart
(41)
$176.95 each
BOX UP & SAVE 10%
$950.40 box of 6
$158.40 each
In Stock
Get 1 by Tue, Jul 28
In Stock
Get 1 by Tue, Jul 28
Compare
Product Image of 1" x 10" MPT Union Brass Tank Tee Package, 30-50 PSI (Lead Free)
$127.85 each
In Stock
Get 204 by Tue, Jul 28
In Stock
Get 204 by Tue, Jul 28
Compare
Product Image of 1-1/4" x 13" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
$124.68 each
BOX UP & SAVE 10%
$671.52 box of 6
$111.92 each
In Stock
Get 35 by Tue, Jul 28
In Stock
Get 35 by Tue, Jul 28
Compare
Product Image of 1-1/4" MPT Union Brass Tank Tee Package (Lead Free)
1-1/4" MPT Union Brass Tank Tee Package (Lead Free)
SKU: TFP-2TK132UNL
Boshart
SKU: TFP-2TK132UNL
Brand: Boshart
(18)
$174.40 each
BOX UP & SAVE 11%
$936.42 box of 6
$156.07 each
In Stock
Get 16 by Tue, Jul 28
In Stock
Get 16 by Tue, Jul 28
Compare
Product Image of 1-1/4" x 13" MPT Union Brass Tank Tee Package, 30-50 PSI (Lead Free)
$122.40 each
In Stock
Get 3 by Tue, Jul 28
In Stock
Get 3 by Tue, Jul 28
Compare
Product Image of 1" MPT Solid Brass Tank Tee Package, 40-60 Pressure Switch (Lead Free)
$126.74 each
BOX UP & SAVE 11%
$680.04 box of 6
$113.34 each
In Stock
Get 50 by Tue, Jul 28
In Stock
Get 50 by Tue, Jul 28
Compare
Product Image of 1" x 10" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
$78.49 each
In Stock
Get 185 by Tue, Jul 28
In Stock
Get 185 by Tue, Jul 28
Compare
Product Image of 1-1/4" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
$169.89 each
In Stock
Get 30 by Tue, Jul 28
In Stock
Get 30 by Tue, Jul 28
Compare
Product Image of 1-1/4" X 4-1/2" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
$147.88 each
In Stock
Get 1 by Tue, Jul 28
In Stock
Get 1 by Tue, Jul 28
Compare
Product Image of 1" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
$140.42 each
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Compare
Product Image of 1" X 13" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
1" X 13" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
SKU: TFP-ST14X12UJ24
Boshart
SKU: TFP-ST14X12UJ24
Brand: Boshart
(5)
$169.22 each
In Stock
Get 19 by Tue, Jul 28
In Stock
Get 19 by Tue, Jul 28
Compare
Product Image of 1" X 10" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
$150.87 each
In Stock
Get 13 by Tue, Jul 28
In Stock
Get 13 by Tue, Jul 28
Compare
Product Image of 1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
$165.75 each
In Stock
Get 10 by Tue, Jul 28
In Stock
Get 10 by Tue, Jul 28
Compare
Product Image of 1-1/4" x 13" MPT Solid Brass Tank Tee Package, 40-60 PSI (Lead Free)
$96.26 each
In Stock
Get 71 by Tue, Jul 28
In Stock
Get 71 by Tue, Jul 28
Compare
Product Image of 1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, Check Valve, Ball Valve, 90 El
$264.20 each
In Stock
Get 2 by Wed, Jul 29
In Stock
Get 2 by Wed, Jul 29
Compare
Product Image of 1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, Check Valve, Ball Valve
$221.34 each
In Stock
Get 4 by Tue, Jul 28
In Stock
Get 4 by Tue, Jul 28
Compare
Product Image of 1" X 4-1/2" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
$131.90 each
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Compare
Product Image of 1" FNPT Swivel Union Connection Short Well Tank Tee
$55.05 each
In Stock
Get 110 by Thu, Jul 30 - Fri, Jul 31
In Stock
Get 110 by Thu, Jul 30 - Fri, Jul 31
Compare
Product Image of 1" X 4-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
$168.34 each
In Stock
Get 2 by Tue, Jul 28
In Stock
Get 2 by Tue, Jul 28
Compare
Product Image of 1" X 4-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, Check Valve, Ball Valve, 90 El
$185.28 each
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Compare
Product Image of 1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
$165.78 each
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Compare
Product Image of 1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
$186.43 each
In Stock
Get 3 by Tue, Jul 28
In Stock
Get 3 by Tue, Jul 28
Compare
Product Image of 1/2" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
$10.24 each
BOX UP & SAVE 13%
$89.40 box of 10
$8.94 each
In Stock
Get 512 by Tue, Jul 28
In Stock
Get 512 by Tue, Jul 28
Compare
Product Image of 1/2" Brass Relief Valve, Non-Adjustable (Lead Free)
1/2" Brass Relief Valve, Non-Adjustable (Lead Free)
SKU: RVNB05-075NL
Boshart
SKU: RVNB05-075NL
Brand: Boshart
$11.83 each
BOX UP & SAVE 13%
$103.00 box of 10
$10.30 each
In Stock
Get 5 by Tue, Jul 28
In Stock
Get 5 by Tue, Jul 28
Compare
Product Image of 3/4" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
$9.26 each
BOX UP & SAVE 14%
$79.80 box of 10
$7.98 each
In Stock
Get 71 by Tue, Jul 28
In Stock
Get 71 by Tue, Jul 28
Compare
Product Image of 3/4" Brass Relief Valve, Non-Adjustable (Lead Free)
3/4" Brass Relief Valve, Non-Adjustable (Lead Free)
SKU: RVNB07-075NL
Boshart
SKU: RVNB07-075NL
Brand: Boshart
(2)
$15.57 each
BOX UP & SAVE 14%
$133.40 box of 10
$13.34 each
In Stock
Get 79 by Tue, Jul 28
In Stock
Get 79 by Tue, Jul 28
Compare
Product Image of 1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
$13.76 each
BOX UP & SAVE 14%
$117.70 box of 10
$11.77 each
In Stock
Get 96 by Tue, Jul 28
In Stock
Get 96 by Tue, Jul 28
Compare
Product Image of 1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
$20.75 each
BOX UP & SAVE 12%
$182.70 box of 10
$18.27 each
In Stock
Get 47 by Tue, Jul 28
In Stock
Get 47 by Tue, Jul 28
Compare
Product Image of 3/4" x 1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
$16.70 each
BOX UP & SAVE 5%
$158.00 box of 10
$15.80 each
In Stock
Get 16 by Tue, Jul 28
In Stock
Get 16 by Tue, Jul 28
Compare
Product Image of 3/4" Stainless Steel Relief Valve, Non-Adjustable, 75 PSI
$17.89 each
BOX UP & SAVE 6%
$167.70 box of 10
$16.77 each
In Stock
Get 3 by Tue, Jul 28
In Stock
Get 3 by Tue, Jul 28
Compare
Product Image of 1" x 3" Center to End, No Lead Brass Female Union Tank Tee
1" x 3" Center to End, No Lead Brass Female Union Tank Tee
SKU: 2-07TK-25SF-2UNL
Boshart
SKU: 2-07TK-25SF-2UNL
Brand: Boshart
$35.91 each
In Stock
Get 6 by Tue, Jul 28
In Stock
Get 6 by Tue, Jul 28
Compare
Product Image of 1" x 3/4" Center to End, No Lead Brass Female Union Tank Tee
1" x 3/4" Center to End, No Lead Brass Female Union Tank Tee
SKU: 2-07TK-54SF-2UNL
Boshart
SKU: 2-07TK-54SF-2UNL
Brand: Boshart
$42.04 each
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Compare
Product Image of 1" X 13" Center to End, No Lead Brass O-Ring Union Tank Tee
1" X 13" Center to End, No Lead Brass O-Ring Union Tank Tee
SKU: 2-07TKO-14X1-2UNL
Boshart
SKU: 2-07TKO-14X1-2UNL
Brand: Boshart
(5)
$80.43 each
In Stock
Get 2 by Tue, Jul 28
In Stock
Get 2 by Tue, Jul 28
Compare
Product Image of 1" X 4-1/2" Center to End, No Lead Brass O-Ring Union Tank Tee
1" X 4-1/2" Center to End, No Lead Brass O-Ring Union Tank Tee
SKU: 2-07TKO-25S-2UNL
Boshart
SKU: 2-07TKO-25S-2UNL
Brand: Boshart
(4)
$32.71 each
In Stock
Get 16 by Tue, Jul 28
In Stock
Get 16 by Tue, Jul 28
Compare
Product Image of 1/2" Stainless Steel Relief Valve, Non-Adjustable, 75 psi (Lead Free)
$27.60 each
BOX UP & SAVE 13%
$240.90 box of 10
$24.09 each
In Stock
Get 4 by Tue, Jul 28
In Stock
Get 4 by Tue, Jul 28
Compare
Product Image of 1" X 10" Center to End Union Brass Tank Tee (Lead Free)
$46.98 each
BOX UP & SAVE 12%
$82.92 box of 2
$41.46 each
In Stock
Get 225 by Tue, Jul 28
In Stock
Get 225 by Tue, Jul 28
Compare
Product Image of 1" x 13" Center to End, Brass Solid Tank Tee (Lead Free)
$34.69 each
In Stock
Get 139 by Wed, Jul 29
In Stock
Get 139 by Wed, Jul 29
Compare
Product Image of 1" X 10" Center to End, No Lead Brass O-Ring Union Tank Tee
1" X 10" Center to End, No Lead Brass O-Ring Union Tank Tee
SKU: 2-07TKO-25-2UNL
Boshart
SKU: 2-07TKO-25-2UNL
Brand: Boshart
(7)
$51.26 each
BOX UP & SAVE 13%
$89.68 box of 2
$44.84 each
In Stock
Get 1 by Thu, Jul 30
In Stock
Get 1 by Thu, Jul 30
Compare
Product Image of 1" x 13" Center to End, No Lead Brass Solid Tank Tee
1" x 13" Center to End, No Lead Brass Solid Tank Tee
SKU: 2-07TK-14X1-2NL
Boshart
SKU: 2-07TK-14X1-2NL
Brand: Boshart
$48.61 each
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Backorder
Get it by Mon, Aug 24 - Tue, Sep 22
Compare
Product Image of 1-1/4" x 13" Center to End Union Brass Tank Tee (Lead Free)
$73.56 each
In Stock
Get 3 by Tue, Jul 28
In Stock
Get 3 by Tue, Jul 28
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Articles
More About Tank Tee Packages

Tank tee packages are preassembled fitting kits that connect a water heater's tank tappings to the home's supply, return, and relief piping in one bundled purchase instead of gathering each fitting individually. A typical package bundles the dip tube fitting for the cold inlet, a hot outlet fitting, and often a drain valve or relief valve tapping adapter sized to match a specific tank's tapping thread. Buying tank fittings as a matched package cuts down on trips back to the supply house mid-installation, since the pieces are chosen to work together rather than assembled piece by piece and hoped to fit. Many packages also include heat trap style fittings that reduce standby heat loss by limiting convective heat flow up the inlet and outlet pipes when the water heater is not actively running. Picking the correct tank tee package for the water heater's tapping size and thread type keeps a tank swap moving without an unplanned parts run in the middle of the job.

Subcategories

  • Copper Tank Tee Kits: Copper tank tee kits pair with copper supply piping and typically include sweat or press-style fittings sized to the water heater's tapping. These kits suit installations where the existing plumbing is copper and the installer wants to keep the transition at the tank consistent with the rest of the system. Heat trap nipples are commonly bundled into copper kits to cut standby heat loss at the tank connections.
  • PEX Tank Tee Kits: PEX tank tee kits include the transition fittings needed to connect PEX tubing directly to a water heater's threaded tappings, which speeds up installs where the rest of the home is already piped in PEX. These kits often include a dielectric or brass transition fitting to protect against galvanic corrosion where PEX or copper meets the tank's steel tapping. Matching the PEX fitting type, whether crimp, cinch, or push-fit, to the installer's existing tool set avoids a mismatched connection method mid-job.
  • Heat Trap Fittings: Heat trap fittings use a small internal check ball or a looped pipe design to interrupt the natural convective flow of hot water rising out of an idle tank, which reduces standby heat loss between draws. These fittings install directly at the tank's hot and cold tappings and are commonly bundled into full tank tee packages rather than sold only as standalone parts. Skipping heat traps on a replacement install is one of the more common reasons a new water heater does not deliver the efficiency gain a homeowner expects.
  • Drain Valves & Relief Valve Adapters: Drain valves and relief valve adapters complete the tank connection package by covering the fittings needed for routine tank draining and pressure relief valve installation. A drain valve sized correctly to the tank's boss threading avoids leaks at a connection that gets used during every flush or draindown. Relief valve adapters let the safety valve thread in fully and seat correctly, which matters for a component that only needs to work correctly in an emergency.

Buying Guide

Match a tank tee package first to the water heater's tapping size and thread type, since most residential tanks use a standard NPT thread but tapping diameter and dip tube depth can still vary between manufacturers and tank sizes. Decide on pipe material next: a copper-piped home calls for a copper kit with sweat or press connections, while a home already converted to PEX benefits from a PEX-specific kit that skips an extra transition fitting. Heat trap inclusion is worth checking closely, since not every tank tee package bundles heat trap nipples by default, and adding them separately after the fact is more time-consuming than buying a package that already includes them. Tank Tee Packages built for a specific brand and tank size reduce the risk of a dip tube that sits at the wrong depth or a fitting that does not seat fully against the tank boss. On replacement jobs, reusing the old tank's fittings can seem like a shortcut, but corroded or worn threads on old fittings are a common source of slow leaks after a new tank is installed, so a fresh kit is usually the safer choice. Confirming whether the relief valve adapter included in a kit matches the discharge piping already run in the mechanical space avoids an awkward fitting substitution at the final step of the install. Buying the full package up front, rather than individual fittings, is typically the faster path to a leak-free connection on the first attempt.

Frequently Asked Questions

What is included in a typical tank tee package?

Most packages bundle a cold inlet fitting with a dip tube connection, a hot outlet fitting, and often a drain valve or relief valve adapter sized to the tank. Many packages also include heat trap nipples designed to reduce standby heat loss at the tank connections.

Do heat trap fittings make a noticeable difference in efficiency?

Heat traps reduce standby heat loss by interrupting the natural convective flow of hot water out of an idle tank, and skipping them is a common reason a new water heater underperforms its expected efficiency. The effect is most noticeable on tanks that sit idle for long stretches between draws.

Can old tank fittings be reused when installing a new water heater?

It is possible, but corroded or worn threads on old fittings are a frequent source of slow leaks after a new tank goes in. Installing a fresh tank tee package removes that risk and typically costs little more time than reusing questionable old parts.

Are copper and PEX tank tee kits interchangeable?

Not directly, since each kit is built around the connection method for its specific pipe material. Installing a copper kit on a PEX system, or the reverse, requires adding a separate transition fitting rather than using the kit as designed.

How do I know what tapping size my water heater needs?

Checking the tank's nameplate or the existing fittings on the old unit is the most reliable way to confirm tapping size and thread type before ordering. Tank size and manufacturer can both affect tapping dimensions, so matching against the specific unit installed avoids an incorrect fitting purchase.